Beli kokuyo stapler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Stapleless Stapler Harinacs PressDeskripsi:Stapling paper without using a needle/Sealing paper without using a needle eliminates the need to replenish needles. In addition, there is no need to separate the bound paper when disposing of it, and there is no need to worry about needles getting mixed in with other items.The binding part uses a smart/press-lock type that presses the paper and closes it without drilling holes. The discreet binding section allows you to bind papers beautifully.Easy to remove when you want to remove/You can easily remove the bound paper by simply rubbing the binding with a hard object such as a pen cap.The binding area is not bulky/The binding area is not thick, so it does not add bulk when stacked.Compact design/palm-sized, can be used either placed or held in hand.Can be stapled either in the corner or on the side/Corner binding or horizontal binding can be used freely. There are also convenient marks for corner binding.atribut:
- Number of Sheets: About 5 copy paper (PPC paper)
- KOKUYO Whiteboard Marker Yokumi-L Bold Square CornerDeskripsi:Since you can see the ink level of the cartridge at a glance, you can eliminate the frustration that you do not know the ink level until you write it. A direct liquid type that allows ink replacement with a cartridge. The replacement time is clear and the replacement method is easy. Perfect for personal equipment for cram school and seminar instructors who always use whiteboard markers. From the beginning to the end of use, we have adopted dark ink that is clear and easy to see. Since you can write clear letters, it is ideal for use in large conference rooms, schools and private schools. You can easily replace the pen tip with the included replacement tool. It is economical because the main body can be used repeatedly.atribut:
- Overall Length (mm): 135
- Material: (Shaft, cap, cartridge, cover) R-PP
- Type: Bold (square core)
- Ingredients: Oil-based ink (alcohol based)
- Line Width (mm): About 6.4 to 6.8
- Eco Mark Certification Number: 17 112 073
- Green Purchasing Law: Conform
- Shaft Diameter (mm): 24
- KW-triO Stapleless StaplerDeskripsi:Fastening paper without using staples for ECO friendly stapler.- Fasten paper up to 7 sheets without using staples- Terminating reloading staples problem- Stapless is easy and efficient for recyling the fastened paper- Ideal design for school, shop, home and office- Be easier and safer for childrenatribut:
- Capacity: 7 Sheets
- Dimensions (mm): 140x30x70
- KOKUYO Needleless Stapler (Hallinux) (12 Desks)Deskripsi:Highly flexible one point type. Also, you can freely hold two stitches together securely. Since the direction of the binding hole is also landscape, it does not disturb the writing. Since you can lock it with the handle down, you can store it compactly. You can adjust the depth of the binding hole in two steps. Realized twelve stitches. In addition, we adopted an arrow blade which is difficult to slip out in the gap we stuck.atribut:
- Green Purchasing Law: Conform
- Color: black
- Number of Sheets: (Tsutomu) About 12 sheets of PPC paper
- Depth (mm): (Binding hole) 8.5, 13 (2 steps)
- Hole Dimension (mm): (Binding hole) 5.5 x 10.5
- Material: (Main body) Steel plate .(Handle cover, base, top cover, side gauge) R - ABS _ x 1000 D _.(Blade) stainless steel
- KOKUYO Whiteboard Marker Yokumi-L Fine PrintDeskripsi:Since you can see the ink level of the cartridge at a glance, you can eliminate the frustration that you do not know the ink level until you write it. A direct liquid type that allows ink replacement with a cartridge. The replacement time is clear and the replacement method is easy. Perfect for personal equipment for cram school and seminar instructors who always use whiteboard markers. From the beginning to the end of use, we have adopted dark ink that is clear and easy to see. Since you can write clear letters, it is ideal for use in large conference rooms, schools and private schools. You can easily replace the pen tip with the included replacement tool. It is economical because the main body can be used repeatedly.atribut:
- Overall Length (mm): 135
- Ingredients: Oil-based ink (alcohol based)
- Type: Fine print
- Line Width (mm): Approx. 1.2 to 1.7
- Eco Mark Certification Number: 17 112 073
- Green Purchasing Law: Conform
- Material: (Shaft, cap, cartridge, cover) R-PP
- Shaft Diameter (mm): 21
- TRUSCO Card Case Hard Type (Dompet kartu)Deskripsi:-With 0.5mm thickness, it has moderate thickness, is hard to bend, and durable.-There is no concern to damage or scratch contents when storing drawings, circulating documents, etc.
- Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)Deskripsi:Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20atribut:
- Product Type: Refillable Body
- KOKUYO Whiteboard Marker Yokumi-L Medium LetterDeskripsi:Since you can see the ink level of the cartridge at a glance, you can eliminate the frustration that you do not know the ink level until you write it. A direct liquid type that allows ink replacement with a cartridge. The replacement time is clear and the replacement method is easy. Perfect for personal equipment for cram school and seminar instructors who always use whiteboard markers. From the beginning to the end of use, we have adopted dark ink that is clear and easy to see. Since you can write clear letters, it is ideal for use in large conference rooms, schools and private schools. You can easily replace the pen tip with the included replacement tool. It is economical because the main body can be used repeatedly.atribut:
- Line Width (mm): About 2.1 to 2.6
- Material: (Shaft, cap, cartridge, cover) R-PP
- Overall Length (mm): 135
- Ink: Oily (alcohol)
- Ingredients: Oil-based ink (alcohol based)
- Green Purchasing Law: Conform
- Length (mm): 135
- Line Thickness: Medium character
- Shaft Diameter (mm): 21
- KOKUYO Whiteboard Marker Yokumi-L Changeable NibDeskripsi:White board marker Yokumi-L is a specialized pen tip.atribut:
- Material: (Pen tip) PET, (changing tool) R-PP
- 3M Post-it 657-NG Sticky Notes Neon Green (Kertas Memo)Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x4 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung- Perekatnya tidak akan meninggalkan residu- Kertas tidak akan melengkung saat ditempelkan- Kertas mudah ditulisiatribut:
- Number of Sheets: 100
- Rule: Unruled
- Size (inch): 3 x 4
- Contents: 100 sheets/pad
- monotaro Rigid Card Case (Tempat Kartu Nama)Deskripsi:Finally each size is complete -It is a hard type card case that can be stored without folding documents, cards etc. To keep documents and cards and organize them.atribut:
- Thickness (mm): 0.4
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Stabilo Boss Highlighter 70 (Spidol Penanda)Deskripsi:Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
Daftar Harga kokuyo stapler Terbaru October 2026
| KOKUYO Stapleless Stapler Harinacs Press | Rp329.900 |
| KOKUYO Whiteboard Marker Yokumi-L Bold Square Corner | Rp27.900 |
| KW-triO Stapleless Stapler | Rp93.900 |
| KOKUYO Needleless Stapler (Hallinux) (12 Desks) | Rp819.900 |
| KOKUYO Whiteboard Marker Yokumi-L Fine Print | Rp18.900 |
| Max Stapler (Hekter/Stapler Kecil) | Rp18.900 |
| Kenko Stapler (Hekter) | Rp7.900 |
| TRUSCO Card Case Hard Type (Dompet kartu) | Rp53.900 |
| Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis) | Rp8.900 |
| KOKUYO Whiteboard Marker Yokumi-L Medium Letter | Rp18.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20(12%20Desks)/P103013765-1.jpg)

/P101559308-2.jpg)
/P101005483-2.jpg)
/6bP102716227-8.jpg)
/05P101577005-7.jpg)




/P101555249-2.jpg)
/g7P102232583-10.jpg)
/P101559285-1.jpg)
/P101525693-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)